Pneum. impact wrench 3/4 ATLAS COPCO LMS48 HR20
IMPWRNCH-PN-(LMS48-HR20)
Art.-no. 9501040615
EAN 4068362747991
Register and access more than 75 000 products
Datasheets(X)
Max. releasing torque | 1375 Nm |
Sound-pressure level | 89 dB |
Vibration | 5 m/s² |
Operating pressure | 7 bar |
Weight of machine | 3.3 kg |
Min. hose inner diameter | 13 mm |
Air consumption | 12 l/s |
Connection thread | IT G BSP 3/8 inch |
Length x width x height | 193 x 76 x 209 mm |