Welcome to Würth Finland For trade customers only

Pneumatic air hose reel DSA-S anti-static

Pneumatic safety hose reel DSA-S antistatic
REEL-PNHOSE-(DSA13-S ANTIST)-9,5MM-L13M

Art.-no. 0699095135

EAN 4065746271295

-
Pneumatic air hose reel DSA-S anti-static

Art.-no. 0699095135

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Practical safety hose reel with high-quality antistatic hose for order and safety during painting work
  • Safe and comfortable working

  • The hose is guided from left to right while being wound up, preventing knots

  • The brake function minimises the risk of the hose being flung around in an uncontrolled manner if it is inadvertently released

  • The robust, enclosed plastic housing protects the hose and the rolling mechanism from dust and other contaminants

  • Can be mounted on the wall, ceiling or floor as the mounting bracket ensures secure attachment to flat surfaces

  • Antistatic, silicone-free pneumatic hose for painting work

  • Electrical resistance: R <=106 ohms/m

  • High temperature resistance and good resistance to moisture and ozone

  • Ethylene propylene diene monomer (EPDM) rubber remains extremely elastic and flexible in any weather conditions

  • No drop in pressure for increased efficiency and lower costs

  • The hose can be replaced without having to open the housing
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

13 m

Inner hose diameter

9.5 mm

Supply-hose length

1.5 m

Pneumatic connection

3/8 inch

Hose length (from stopper ball)

0.25 m

Outer diameter of hose

17 mm

Min./max. temperature conditions

-40 to 60 °C

Internal diameter of supply hose

9.5 mm

Outer diameter of supply hose

17 mm

Material of housing

Plastic

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

CUPL-QCKACTION-PN-S2000-IT-3/8IN

The pneumatic coupling sets the benchmark in safety and efficiency when it comes to connecting pneumatic lines.
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information