Welcome to Würth Finland For trade customers only

Pneumatic angle grinder DWS 125

Pneumatic angle grinder DSW 125
ANGLGRIND-PN-DWS125

Art.-no. 07038510

EAN 4050641836359

-
Pneumatic angle grinder DWS 125

Art.-no. 07038510

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Powerful, handy machine for sanding, cutting and roughing work.

Rubberised handle


Prevents vibrations and cold hands.



Compact, low-vibration design


Low-fatigue, convenient working.



Spindle stop


Rapid disc changes.



Soundproofed air outlet at the end of the handle


No exhaust air in the working area.

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Washer diameter

125 mm

Rotation speed

12000 rpm

Power output

651 W

Operating pressure

6.3 bar

Weight of machine

1.65 kg

Air consumption

93 l/min

Min. hose inner diameter

9 mm

Length

230 mm

Thread type x spindle-thread diameter

M14

including:
1 x

ALLEN WRENCH

Quantity: 1 x
1 x

SP-HANDLE

Quantity: 1 x
1 x

SP-COVER

Quantity: 1 x
1 x

SP-NUT

Quantity: 1 x
1 x

SP-FACESPANNER

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FLPDISC-LL-A2-CG-CLTH-DOMED-G60-D125

With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels
x 10 pcs

SEETHRGHFLPDISC-ZC-BR22,23-G40-D125

Good view "through the disc" and therefore of the material being processed. Ideal for processing thin metal sheets.
x 10 pcs

CUTDISC-SP-BLUE-ST-SR-TH1,0-BR22,2-D125

Very good cutting performance with a long service life

CUTDISC-SP-YELL-ALU-SR-TH1,5-BR22,2-D125

Very good cutting performance with a long service life

CUTDISC-SP-GRN-A2-SR-TH1,0-BR22,2-D125MM

Very good cutting performance with a long service life

GDISC-SP-BLUE-ST-CE-TH4,0-BR22,2-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

GDISC-SP-ST/A2-CE-TH6,0-BR22,23-D125

High-performance, resin-bonded, fibre-reinforced rough grinding disc with particularly high and fast material removal rate

CUTDISC-LS-ST/A2-SR-TH1,0-BR22,2-D125MM

With extremely long service life and excellent cutting performance

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NPL-PN-S2000-ET-R1/4IN

With male thread
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information