Pneumatic axial screwdriver 347-528U
Pneumatic axial screwdriver 347-528U
DEPRAG SCREWDRIVER 347-528U
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Rotation speed | 500 rpm |
Min./max. torque | 0.3-5 Nm |
Operating pressure | 6.3 bar |
Min. hose inner diameter | 6 mm |
Weight of machine | 690 g |
Length | 223 mm |