Pneumatic blind riveter ATLAS COPCO R1005
RIVGUN-PN-R1005
Art.-no. 9501039738
EAN 4068362741968
Register and access more than 75 000 products
Datasheets(X)
Operating pressure | 7 bar |
Min./max. operating pressure | 5-7 bar |
Stroke length | 18 mm |
Length | 293 mm |
Width | 106.4 mm |
Height | 287 mm |
Min./max. rivet diameter | 3.2-5 mm |
Air consumption per impact | 2.3 l |
Rivet setting force | 11 kN |