Welcome to Würth Finland For trade customers only

Pneumatic blind riveter XT2

Blind rivet gun, pneumatic, XT2
RIVGUN-PN-XT2-6,2BAR-(D3-5MM)

Art.-no. 0703937602

EAN 8714338273303

-
Pneumatic blind riveter XT2

Art.-no. 0703937602

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

POP ProSet XT pneumatic riveters



Light, high-performance hydropneumatic riveters.


Designed for demanding professional use.



Performance


Excellent power to weight ratio.


The patented bit section can be opened without tools, which facilitates the cleaning and replacement of the jaws.


The snap-on mandrel cup can be emptied quickly.


Very fast installation cycle.



Ergonomics


Light and well-balanced structure.


Sensitive two-finger trigger.


Directional air exhaust.



Economy and safety


Inlet air flow stops automatically when the mandrel cup is removed.


The 360° air supply connector can be turned left or right and is equipped with an open/close switch.


The hanging hook enables use as a reliever.



Contents of the delivery


Mouthpiece 3.2 mm, article number 0709 937 821


Mouthpiece 4.0 mm, article number 0709 937 802


Mouthpiece 4.8 mm, article number 0709 937 823

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

6.2 bar

Min./max. operating pressure

5-7 bar

Stroke length

20 mm

Length

296 mm

Width

82 mm

Height

274 mm

Min./max. rivet diameter

3.0-5.0 mm

Air consumption per impact

2.2 l

including:
1 x

SP-NOZZLE-XT-4MM

Quantity: 1 x
1 x

SP-NOZZLE-XT-3,2MM

Quantity: 1 x
1 x

SP-NOZZLE-XT-4,8MM

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information