Welcome to Würth Finland For trade customers only

Pneumatic chisel hammer ATLAS COPCO RVM08B

CHPNGHAM-PN-RVM08B

Art.-no. 9501039853

EAN 4068362744334

-
Pneumatic chisel hammer ATLAS COPCO RVM08B

Art.-no. 9501039853

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Operating pressure

6.3 bar

Air consumption

3.8 l/s

Max. impact rate

6000 BPM

Piston diameter

0 mm

Length

273 mm

Weight of machine

1.6 kg

Pneumatic chisel hammer ATLAS COPCO RVM08B including:
1 x
Flat chisel RVM08B ATLAS COPCO

FLCHIS-TUNGSTEN-CARBIDE-TIP-L120-W10MM

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flat chisel RVM08B ATLAS COPCO

FLCHIS-L120-W10MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-L120-W20MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-L120-W35MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-TUNGSTEN-CARBIDE-TIP-L200-W10MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-TUNGSTEN-CARBIDE-TIP-L300-W10MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-TUNGSTEN-CARBIDE-TIP-L120-W20MM

x 1 pcs
Flat chisel RVM08B ATLAS COPCO

FLCHIS-TUNGSTEN-CARBIDE-TIP-L120-W35MM

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information