Pneumatic diaphragm pump for chemicals
Pneumatic diaphragm pump for chemicals
DRMPMO-PN-ALU/PP-1:1-60LTR/MIN
Register and access more than 75 000 products
• Especially for chemicals such as cleaning agents, AdBlue, windscreen washer fluids
• For materials with a flash point of +56°C or greater
• Pump: Aluminium
• Fluid chambers: PP
• Diaphragms: PTFE
• Power ratio 1:1, flow 60 l/min
• Maximum pressure of compressed air 8 bar
• Inlet 3/4 inch fem. thrd. x outlet 1/2 inch fem. thrd.
• Compressed air inlet 3/8 inch fem. thrd.
• II 3 GD h TX
Datasheets(X)
Length | 326 mm |
Max. flow volume | 60 l/min |
Pressure ratio | 1:1 |
Min. air pressure | 2 bar |
Max. air pressure | 8 bar |