Pneumatic diaphragm pump for oils
Pneumatic diaphragm pump for oils
DRMPMP-PN-ALU/NBR-1:1-70LTR/MIN
Art.-no. 9501001700
EAN 4062856017911
Register and access more than 75 000 products
• For transferring windscreen washer fluids, coolants and low-viscosity oils
• Can be used for suctioning of waste oils, for example
• For materials with a flash point of +56°C or greater
• Pump: Aluminium
• Fluid chambers: Aluminium
• Diaphragms: NBR
• Power ratio 1:1, flow 70 l/min
• Maximum pressure of compressed air 8 bar
• Inlet 3/4 inch fem. thrd. x outlet 3/4 inch fem. thrd.
• Compressed air inlet 3/8 inch fem. thrd.
• II 2 GD IIB
Datasheets(X)
Length | 256 mm |
Max. flow volume | 70 l/min |
Pressure ratio | 1:1 |
Min. air pressure | 2 bar |
Max. air pressure | 8 bar |