Pneumatic die grinder GDS011-550BY Deprag
Pneumatic die grinder GDS011-550BY
DEPRAG GRINDER GDS011-550BY
Art.-no. 0703999056
EAN 4053479949277
Register and access more than 75 000 products
- Thanks to a low vibration level, the rotating machine does not cause white fingers.
- Silent. Equipped with a rotary valve. A 3 mm draw-in attachment.
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Straight |
Max. idle speed | 55000 rpm |
Power output | 110 W |
Max. drill chuck span width | 3 mm |
Min. hose inner diameter | 5 mm |
Weight of machine | 110 g |
Air consumption | 150 l/min |
Operating pressure | 6.3 bar |
Connection thread | Without |