Pneumatic die grinder GDS027-320BX Deprag
Pneumatic die grinder GDS027-320BX
DEPRAG GDS027-320BX STRAIGHT GRINDER
Register and access more than 75 000 products
- A well-balanced structure makes grinding at hard-to-reach areas (holes, corners etc.) easier than with a standard machine.
- File "jumping" is almost entirely prevented. This enhances the grinding quality and reduces the breaking of the carbide files.
- Silent.
- Equipped with a secure rocker valve.
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Straight |
Max. idle speed | 32000 rpm |
Power output | 270 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 6 mm |
Weight of machine | 0.42 kg |
Air consumption | 300 l/min |
Operating pressure | 6.3 bar |
Connection thread | G 1/8 inch |