Pneumatic die grinder GDS030-300BXI Deprag
Pneumatic die grinder GDS030-300BXI
DIEGRIND-PN-GDS030-300B
Register and access more than 75 000 products
- A rubber handle and low noise enable comfortable working.
- Secure rocker valve.
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Straight |
Max. idle speed | 30000 rpm |
Power output | 300 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 6 mm |
Weight of machine | 400 g |
Air consumption | 450 l/min |
Operating pressure | 6.3 bar |
Connection thread | Without |