Pneumatic die grinder GDS035-045BX Deprag
Pneumatic die grinder GDS035-045BX
DEPRAG GDS035-045BX STRAIGHT GRINDER
Register and access more than 75 000 products
- A low-speed die grinder for flap disks, cutters, wire brushes and other objects requiring lower speeds.
- Excellent torque ensures efficient working.
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Straight |
Max. idle speed | 4500 rpm |
Power output | 350 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 10 mm |
Weight of machine | 1200 g |
Air consumption | 470 l/min |
Operating pressure | 6.3 bar |
Connection thread | Without |