Welcome to Würth Finland For trade customers only

Pneumatic die grinder GDS050-200BXI Deprag

Pneumatic die grinder GDS050-200BXI
DEPRAG GDS050-200BXI STRAIGHT GRINDER

Art.-no. 0703999051

EAN 4053479949222

-
Pneumatic die grinder GDS050-200BXI Deprag

Art.-no. 0703999051

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient die grinder with double-insulated frame.
Excellent for hard metal files and grindstones.
Silent.
NoticeMail order

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Straight

Max. idle speed

20000 rpm

Power output

500 W

Max. drill chuck span width

6 mm

Min. hose inner diameter

10 mm

Weight of machine

0.9 kg

Air consumption

800 l/min

Operating pressure

6.3 bar

Connection thread

Without

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information