Welcome to Würth Finland For trade customers only

Pneumatic disc-type sander DMS50

Pneumatic orbital disc sander DMS50
ORBDISCSNDR-PN-DMS50
MASTER

Art.-no. 07032220
EAN 4053479314433

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Extremely compact and lightweight pneumatic disc-type sander. Ideal for grinding tasks in hard-to-reach places.

Ergonomic and rubberised handle


Comfortable, vibration-damping and non-slip.



Lightweight and compact design


Low-fatigue working; ideally suited for use in confined spaces.



With speed control


Optimum adjustment to application.



Soundproofed air outlet at the end of the handle


No exhaust air in the working area.



Large-dimensioned and comfortable button


Optimised user comfort.

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Tool holding device

1/4 inch - 20 UNC

Design

0 - not applicable

Max. idle speed

14000 rpm

Power output

168 W

Min. hose inner diameter

8 mm

Weight of machine

0.46 kg

Air consumption

71 l/min

Operating pressure

6.3 bar

Connection thread

R 1/4 inch

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FLPDISC-MINI-ZC-PLA-SR-G40-D50

Compatible with 3M Roloc system
x 10 pcs

FLPDISC-FLEXI-ZC-PLA-SR-G40-D50

For machining hard-to-reach areas such as radii and fillet welds
x 10 pcs

FBRDISC-MINI-ZC-G36-D50MM

ZEBRA
Zirconia alumina, with quick-change mounting
x 10 pcs

HOLD-FLPDISC-50MM-6MM

x 1 pcs

CLNBRSH-BRISTLEDISC-GREEN-G50-D50

For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic
x 1 pcs

SNDDISC-NYLFLC-COMPACT-VERYFINE-D50

With quick-change mounting
x 10 pcs

SNDDISC-NYL-FLC-D50MM

Compatible with 3M Roloc system
x 10 pcs
For high-gloss polishing or buffing of all polishable materials in conjunction with a polishing paste
x 10 pcs

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NPL-PN-S2000-ET-R1/4IN

With male thread
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information