Pneumatic drill ATLAS COPCO LBB16 EPX-033
DRL-PN-(LBB16-EPX-033)
Art.-no. 9501039754
EAN 4068362742576
Register and access more than 75 000 products
Datasheets(X)
Drill chuck holder | 3/8 inch x 24 UNF |
Max. drill chuck span width | 6.5 mm |
Max. idle speed | 3300 rpm |
Power output | 340 W |
Operating pressure | 7 bar |
Air consumption | 9.5 l/s |
Min. hose inner diameter | 6 mm |
Weight of machine | 0.6 kg |
Length x width x height | 185 x 34 x 131 mm |
Thread type x nominal diameter in inches | BSP 1/4 in |