Pneumatic drill ATLAS COPCO LBB26 EPX-007
DRL-PN-(LBB26-EPX-007)
Art.-no. 9501039755
EAN 4068362742583
Register and access more than 75 000 products
Datasheets(X)
Drill chuck holder | 3/8 inch x 24 UNF |
Max. drill chuck span width | 13 mm |
Max. idle speed | 700 rpm |
Power output | 500 W |
Operating pressure | 7 bar |
Air consumption | 14.5 l/s |
Min. hose inner diameter | 10 mm |
Weight of machine | 0.82 kg |
Length x width x height | 199 x 43 x 147 mm |
Thread type x nominal diameter in inches | BSP 3/8 in |