Pneumatic drill ATLAS COPCO LBB37 H006U
DRL-PN-(LBB37-H006-U)
Art.-no. 9501039851
EAN 4068362744273
Register and access more than 75 000 products
Datasheets(X)
Drill chuck holder | 1/2 inch x 20 UNF |
Max. drill chuck span width | 0 mm |
Max. idle speed | 600 rpm |
Power output | 820 W |
Operating pressure | 7 bar |
Air consumption | 20.5 l/s |
Min. hose inner diameter | 10 mm |
Weight of machine | 1.5 kg |
Length x width x height | 210 x 42 x 160 mm |
Thread type x nominal diameter in inches | BSP 3/8 in |