Welcome to Würth Finland For trade customers only

Pneumatic drill DBM 13-RL

Pneumatic drill DBM 13-RL
DRL-PN-(DBM13-RL)

Art.-no. 07037930

EAN 4050641621788

-
Pneumatic drill DBM 13-RL

Art.-no. 07037930

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Handy drill with quick-action drill chuck. Right/left conversion and 13 mm drill chuck.

Composite housing


The handle does not cool down while working.



Lightweight, compact design, low-vibration.


Low-fatigue, convenient working.



Integrated silencer


Lower noise levels.



Precision planetary gear


For maximum power transmission and long service life.



High-quality chuck


Quick-action drill chuck with high clamping force.



Scope of delivery:


1 x additional handle included

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck holder

3/8 inch x 24 UNF

Max. drill chuck span width

13 mm

Max. idle speed

600 rpm

Power output

186 W

Operating pressure

6.3 bar

Air consumption

93 l/min

Min. hose inner diameter

9 mm

Weight of machine

1.41 kg

Length x width x height

235 x 40 x 135 mm

Thread type x nominal diameter in inches

R 1/4 in

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NPL-PN-S2000-ET-R1/4IN

With male thread
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information