Welcome to Würth Finland For trade customers only

Pneumatic drill DP030-020ZRB12 Deprag

Pneumatic drill DP030-020ZRB12
DRL-PN-DP030-020ZRB12

Art.-no. 0703999031

EAN 4053479949024

-
Pneumatic drill DP030-020ZRB12 Deprag

Art.-no. 0703999031

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

An efficient, small drill that rotates in both directions.
For basic wood and metal processing. Can also be used as a screwdriver.
NoticeMail order

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drill chuck holder

B 12

Max. drill chuck span width

10.0 mm

Max. idle speed

2000 rpm

Power output

0.3 kW

Operating pressure

6.3 bar

Air consumption

550 l/min

Min. hose inner diameter

8 mm

Weight of machine

1000 g

Length x width x height

194 x 42 x 156 mm

Thread type x nominal diameter in inches

NPT 1/4 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information