Pneumatic drill GP-7015AD KL
Pneumatic drill GP-7015AD KL
STRAIGHT GRIP DRILL GP
Register and access more than 75 000 products
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Drill chuck holder | 3/8 inch x 24 UNF |
Max. drill chuck span width | 10 mm |
Max. idle speed | 4500 rpm |
Power output | 457 W |
Operating pressure | 6.3 bar |
Air consumption | 280 l/min |
Min. hose inner diameter | 10 mm |
Weight of machine | 800 g |
Length x width x height | 231 x 69 x 69 mm |
Thread type x nominal diameter in inches | NPT 1/4 in |