Pneumatic drill GP-9501 KL
Pneumatic drill GP-9501 KL
PNEU DRILL MACHINE 10MM
Art.-no. 070378501
EAN 4053479946702
Register and access more than 75 000 products
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Drill chuck holder | 3/8 inch x 24 UNF |
Max. drill chuck span width | 10 mm |
Max. idle speed | 2400 rpm |
Power output | 234 W |
Operating pressure | 6.3 bar |
Air consumption | 62 l/min |
Min. hose inner diameter | 8 mm |
Weight of machine | 600 g |
Length x width x height | 170 x 38 x 135 mm |
Thread type x nominal diameter in inches | NPT 1/4 in |