Pneumatic drill PV6A Deprag
Pneumatic drill PV6A
DRL-PN-PV6A-40X141X166MM
Art.-no. 0703999032
EAN 4053479949031
Register and access more than 75 000 products
1 Year Warranty
on issues of material and production
Datasheets(X)
Max. drill chuck span width | 6 mm |
Max. idle speed | 5000 rpm |
Power output | 0.21 kW |
Operating pressure | 6.3 bar |
Air consumption | 500 l/min |
Min. hose inner diameter | 8 mm |
Weight of machine | 650 g |
Length x width x height | 166 x 40 x 141 mm |
Thread type x nominal diameter in inches | NPT 1/4 in |