Welcome to Würth Finland For trade customers only

Pneumatic grease pump set

Pneumatic grease pump set
DRMPMP-PN-DISPENSING-KIT-(HOSE-18M)

Art.-no. 9501001746

EAN 4062856064977

-
Pneumatic grease pump set

Art.-no. 9501001746

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Grease distribution set

Includes:


• Pump for a 180–200 kg container 9501 001 699


• Cover 9501 001 767


• Drum cover 9501 001 720


• Hose reel 1/4 inch L = 18 m 5971 352 112


• Grease gun with Z joint 9501 001 739


• Drip protection 9501 000 147



+ installation kit:


- Regulator/filter for compressed air


- Ball valve for compressed air


- W2000 connector for compressed air


- Required nipples for connecting the hoses

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hose length

18 m

Pump-tube length

94 cm

Pump-tube diameter

30 mm

Length

120.5 cm

Connection thread

3/8 inch

Pressure ratio

50:1

Min. air pressure

4 bar

Max. air pressure

8 bar

including:
0 x

HOSE REEL 430 GREASE 400BAR 1/4 L=18M

Quantity: 0 x
0 x

DRIPTRY-F.DRMPMP

Quantity: 0 x
0 x

DRMPMP-PN-(50:1)-180-200KG

Quantity: 0 x
0 x

DRMCOV-F.GRSEPMP-ST/RBR-(D540-580MM)

Quantity: 0 x
0 x

GRSEGUN-F.CDRMPUMP-ST/RBR-D1/4IN-L400MM

Description: Grease gun with Z joint and flexible filling head for transferring grease
Quantity: 0 x
0 x

DRMCOV-F.GRSEPMP-D600MM

Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information