Welcome to Würth Finland For trade customers only

Pneumatic grinder

Pneumatic angle grinder GP-7351
DISC SANDER 7. GP

Art.-no. 0703999068

EAN 4053479949390

-
Pneumatic grinder

Art.-no. 0703999068

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

7-inch grinder

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Washer diameter

180 mm

Rotation speed

4500 rpm

Power output

458 W

Operating pressure

6.3 bar

Weight of machine

2 kg

Air consumption

570 l/min

Min. hose inner diameter

10 mm

Length

320 mm

including:
0 x

BACKING PAD PLASTIC 178MM UNC 5/8.

Quantity: 0 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information