Pneumatic hose
Coiled air hose
COMPRESSED AIR SUPPLY TUBE SPIRAL
Art.-no. 0899174173
EAN 4053479964683
Register and access more than 75 000 products
Datasheets(X)
Spiral diameter | 100 mm |
Working length | 7.5 m |
Material | Plastic |
Colour | Blue |
Min./max. temperature conditions | -10 to 50 °C |
Min. temperature conditions | -10 °C |
Max. temperature conditions | 50 °C |
Max. operating pressure | 0 bar |
Product weight (per item) | 781.5 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!