Welcome to Würth Finland For trade customers only

Pneumatic hose

Pneum. hose, NR/EPDM natural rubber, w/ connectors
PNHOSE-15BAR-13X20MM-L15M-BSP-ET1/2IN

Art.-no. 0699913001

EAN 4056807551210

-
Pneumatic hose

Art.-no. 0699913001

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rubber pneumatic hoses with connectors
  • Max operating pressure 15 bar

  • Explosion/rupture pressure 45 bar

  • Temperature resistance 110 °C - -40 °C

  • Antistatic

  • Standard cylindrical pipe thread
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Inner hose diameter

13 mm

Outer diameter of hose (A)

20 mm

Length (L)

15 m

Burst pressure

45 bar

Max. operating pressure

15 bar

Colour

Black

Material

EPDM (ethylene propylene diene monomer rubber)

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information