Pneumatic hose lockout device Abus
Compressed air connection lockout Abus
LOK-PN-ABUS-PLA-L72-W72-DP21
Register and access more than 75 000 products
- The lockout device can be used for locking pneumatic hoses so that they cannot be connected to compress air networks.
- Three different sized connections.
- Universal model — suitable for the most common pneumatic connectors
- Locking with safety lock
1 Year Warranty
on issues of material and production
Datasheets(X)
Product weight (per item) | 40 g |
Material | Plastic |
Length | 72 mm |
Width | 72 mm |
Depth | 21 mm |