Welcome to Würth Finland For trade customers only

Pneumatic hose reel with 25 m rubber hose

Pneumatic hose reel, 25 m
AIR HOSE REEL 25 M X 10 MM

Art.-no. 069910025

EAN 4053479928739

-
Pneumatic hose reel with 25 m rubber hose

Art.-no. 069910025

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Hose size 10 x 14 mm, length 25 m, polyurethane (PUR). Connection hose length 2 m. The reel includes steel connectors compatible with Würth 2000. Large rubber pads keep the reel in place also in challenging places. The reel can be mounted onto the wall.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information