Welcome to Würth Finland For trade customers only

Pneumatic impact screwdriver DSS 1/2 inch Superior-SL

Pneumatic impact wrench DSS 1/2 Superior SL
IMPWRNCH-PN-DSS1/2IN-SUPERIOR-SL
MASTER

Art.-no. 57143070
EAN 4056807308197

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

High-performance, lightweight and compact impact screwdriver with composite housing. Recommended maximum screw size: M16

Outstanding power-to-weight ratio


Up to 1,550 Nm max. breakaway torque at a weight of just 1.57 kg.



High-quality and powerful jumbo hammer impact and 8-disc motor


10% more power within the first 3 seconds for reliable, maximum performance values and a long service life.



Lightweight, compact and ergonomic design


Low-fatigue, low-vibration work.



4-step power setting with convenient one-hand reversing


Always efficient, user-friendly adjustment for the relevant application.



Optimally adjustable trigger


For infinitely adjustable speed and power output control.

Notice

Impact screwdrivers are not torque screwdrivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact screwdriver. When the impact screwdriver is used regularly (e.g. for tyre maintenance), a little oil should be added daily via the air inlet, and approximately 2 strokes of gear grease should be added monthly via the grease nipple. Plug-in nipple not included in the scope of delivery.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Type description

DSS 1/2 INCH SUPERIOR-SL

Tool holding device

1/2-inch external square

Max. working torque

838 Nm

Max. releasing torque

1550 Nm

Vibration

9.59 m/s²

Operating pressure

6.2 bar

Weight of machine

1.57 kg

Min. hose inner diameter

9 mm

Air consumption

144 l/min

Connection thread

IT 1/4 inch

Length x width x height

138 x 75 x 189 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NPL-PN-S2000-ET-R1/4IN

With male thread

MAINTSET-(DSS PREMIUM)-1/2IN

For maintenance of pneumatic impact screwdrivers
x 1 pcs

FATTUB-F.MAINTSET-PN-IMPWRNCH

For maintenance of pneumatic impact screwdrivers
x 1 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information