Pneumatic impact wrench, 3/8" 15QMAX IR
IMPWRNCH-PN-IR-3/8IN-15QMAX
Art.-no. 9501026049
EAN 0663023126043
Register and access more than 75 000 products
- Extremely short, length only 117 mm
- Twin hammer impact mechanism
- Composite housing
- 3-position power regulator
- Quiet Tool technology
- One-hand push-button reverse
Datasheets(X)
Max. releasing torque | 650 Nm |
Sound-pressure level | 83.6 dB |
Vibration | 5.5 m/s² |
Operating pressure | 6.3 bar |
Weight of machine | 1100 g |
Min. hose inner diameter | 10 mm |
Air consumption | 113 l/min |
Connection thread | 1/4 inch |
Length x width x height | 117 x 60 x 181 mm |