Welcome to Würth Finland For trade customers only

Pneumatic impact wrench DSS 3/4" SUPERIOR

Pneumatic impact wrench DSS 3/4 inch Superior
IMPWRNCH-PN-DSS3/4IN-SUPERIOR

Art.-no. 07033180

EAN 4045989798346

-
Pneumatic impact wrench DSS 3/4" SUPERIOR

Art.-no. 07033180

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Twin-hammer, pneumatic impact wrench with maximum torque of 1,700 Nm. For screws and bolts up to M27
  • Ideal for removing tyres from heavy vehicles

  • Light and compact

  • Operating torque can be easily set

  • Ergonomic design and balanced weight

  • Reduced vibrations

  • Rapid setting of rotation direction

  • Excellent power/weight ratio
Notice

Apply a couple of drops of oil in the air intake before using the tool for the first time. Repeat several times each month. When working often (daily use), oiling the tool every day is recommended. The service life of the tool will increase substantially.


Impact wrenches are not torque devices. Connectors that require specific tightening torques must be checked with torque equipment after tightening.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

3/4-inch external square

Max. working torque

1400 Nm

Sound-pressure level

96 dB

Vibration

9.1 m/s²

Operating pressure

6.3 bar

Weight of machine

3.3 kg

Min. hose inner diameter

12 mm

Air consumption

171 l/min

Connection thread

R 3/8 inch

Torque (indicative values):
item torque
1 380 Nm
2 760 Nm
3 920 Nm
4 1400 Nm
unscrewing 1700 Nm
Additive article:
 
Product
Description
Quantity
PU
Price
/PU

MAINTSET-(DSS PREMIUM)-1/2IN

For maintenance of pneumatic impact screwdrivers
x 1 pcs

FATTUB-F.MAINTSET-PN-IMPWRNCH

For maintenance of pneumatic impact screwdrivers
x 1 pcs
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs

NPL-PN-S4000-ET-G3/8IN

IMPSKT-3/4IN-SHORT-WS22

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information