Pneumatic jack A 5816-C
Pneumatic trolley jack A5816-C
LFTJACK-HYDRAULIC-GREEN-ST-58T-665MM
Art.-no. 071554 179
EAN 4053479947747
Register and access more than 75 000 products
Designed to fit under low objects.
Maximum working movement 150 mm.
Maximum lifting height with feet 500 mm
Standard package includes three extension pieces: 10, 70 and 120 mm
3-year warranty.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
![]() | |
Load capacity | 58 t |
Min. height (A) | 120 mm |
Max. height (B) | 500 mm |
Width | 305 mm |
Length | 665 mm |
Material | Steel |
Product weight (per item) | 52 kg |
