Welcome to Würth Finland For trade customers only

Pneumatic pump for a drum

DRMPMP-PN-1:1-30L/MIN-(180-220LTR)

Art.-no. 9501001701

EAN 4062856017874

-
Pneumatic pump for a drum

Art.-no. 9501001701

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

RST drum pump for transferring chemicals

• For transferring liquid chemicals such as cleaning liquids, AdBlue, car chemicals


• Recommended inlet pressure of compressed air 6–8 bar


• For materials with a flash point of +56°C or greater


• Suction pipe diameter: 34 mm


• Compressed air inlet 1/4 inch fem. thrd. Hose outlet 1/2 inch fem. thrd.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pump-tube length

940 mm

Length

1350 mm

Max. flow volume

30 l/min

Pressure ratio

1:1

Min. air pressure

6 bar

Max. air pressure

8 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information