Welcome to Würth Finland For trade customers only

Pneumatic ratchet screwdriver DRS 3/8 inch mini

Pneumatic ratchet screwdriver DRS 3/8 inch mini
RTCHSCRDRIV-PN-(DRS3/8IN-MINI)

Art.-no. 07038210

EAN 4050641465740

-
Pneumatic ratchet screwdriver DRS 3/8 inch mini

Art.-no. 07038210

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Very small and durable ratchet screwdriver with robust plastic handle to prevent vibration and cold hands.

Precision planetary gearbox


Higher power transmission and service life.



Compact


The particularly slim design and low weight permit work in inaccessible places.



Exhaust guidance to the rear, away from the work area


No exhaust in the work area.



Recessed right/left conversion


Prevents accidental activation.



Rubberised ratchet head


No ingress of dirt.



Wobble function


The specially designed drive square allows wobbling of the impact socket wrench insert and allows work to be carried out in extremely hard-to-reach areas. This function can be deactivated if the impact socket wrench insert is pressed entirely on the drive square.



Scope of delivery:


1 x DRS 3/8 mini

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tool holding device

3/8-inch external square

Max. torque

30 Nm

Length

125 mm

Sound-pressure level

79.5 dB

Operating pressure

6.2 bar

Air consumption

93 l/min

Min. hose inner diameter

9 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NIPPLE R 1/8 MALE

With male thread
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information