Pneumatic ratchet screwdriver GP 3/8 inch
Pneumatic ratchet screwdriver GP-6340B 3/8
RATCHET WRENCH 3/8. GP
Register and access more than 75 000 products
Air exhaust from the back improves work safety.
Simple and reliable mechanism ensures disturbance-free working.
Equipped with a reverser.
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Tool holding device | 3/8-inch external square |
Max. torque | 115 Nm |
Length | 263 mm |
Operating pressure | 6.3 bar |
Air consumption | 280 l/min |
Min. hose inner diameter | 10 mm |