Welcome to Würth Finland For trade customers only

Pneumatic rod grinder DSG 6-25

Pneumatic die grinder DSG 6-25
DIEGRIND-PN-(DSG6-25)

Art.-no. 07032420

EAN 4050641456489

-
Pneumatic rod grinder DSG 6-25

Art.-no. 07032420

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Durable, handy rod grinder with speed control. Rod grinder developed specifically for the toughest applications (e.g. deburring work) with high power reserves.

Rubberised handle


Prevents vibrations and cold hands.



Lightweight, compact design


Low-fatigue, low-vibration work.



Switch with safety lock


Prevents accidental start-ups of the device.

Notice

When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.

6 Months Warranty on manufacturing and material defects

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. idle speed

25000 rpm

Power output

388 W

Max. drill chuck span width

6 mm

Min. hose inner diameter

9 mm

Weight of machine

0.6 kg

Air consumption

93 l/min

Operating pressure

6.2 bar

Connection thread

R 1/4 inch

including:
1 x

SP-KEY

Quantity: 1 x
1 x

SP-SPANNER

Quantity: 1 x
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU

FBRDISC-MINI-ZC-G80-D50MM

Zirconia alumina, with quick-change mounting

HOLD-FLPDISC-50MM-6MM

x 1 pcs

HOLD-FLPDISC-76MM-6MM

x 1 pcs

CUTDISC-SP-GRN-A2-SR-TH1,0-BR6-D50MM

Very good cutting performance with a long service life

GDISC-SP-BLUE-STEEL-SR-TH6,0-BR6-D60

High-performance, resin-bonded, fibre-reinforced rough grinding disc with a particularly long service life and high removal rate

MNDRL-CUTDISC-D6-(0-8MM)-SHFT6MM

One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
x 1 pcs

MNDRL-CUTDISC-D10-(0-8MM)-SHFT6MM

One for all. Clamping mandrel for cutting and grinding discs with 6-mm or 10-mm hole for use on axial or straight grinders.
x 1 pcs

CLNBRSH-BRISTLEDISC-YELLOW-G80-D50

For cleaning and removing coatings or dirt on metals, concrete, natural stone, wood and plastic

MISTLUBR-PN-TOOL-1/4IN

For direct connection to non-stationary devices with optimum metering.
x 1 pcs

NPL-PN-S2000-ET-R1/4IN

With male thread
The special oil is especially suitable for use in pneumatic oilers.
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information