Pneumatic rod grinder DSG 6–27
Pneumatic die grinder DSG 6-27
DIEGRIND-PN-(DSG6-27)
Art.-no. 07032410
EAN 4050641631015
Register and access more than 75 000 products
Rubberised handle
Prevents vibrations and cold hands.
Lightweight, compact design
Low-fatigue, low-vibration work.
Switch with safety lock
Prevents accidental start-ups of the device.
When used regularly, the machine should be lightly oiled via the compressed-air supply every day. The use of a mist oiler is recommended.
6 Months Warranty on manufacturing and material defects
Datasheets(X)
Max. idle speed | 27000 rpm |
Power output | 219 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 9 mm |
Weight of machine | 0.37 kg |
Air consumption | 93 l/min |
Operating pressure | 6.3 bar |
Connection thread | R 1/4 inch |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!