Pneumatic rod grinder GDA030-200SX
Pneumatic rod grinder GDA030-200SX
DIEGRIND-PN-ANGLD-GDA030-200SX-G1/4IN
Art.-no. 9501007892
EAN 4062856807277
Register and access more than 75 000 products
- For carbide files and 75 mm Roloc discs
- Without angle gear and therefore extremely reliable
- Motor is located at the end of the machine
- Suitable for industrial production
Procurement product
1 Year Warranty
on issues of material and production
Datasheets(X)
Design | Angled |
Max. idle speed | 20000 1/min |
Power output | 300 W |
Min. hose inner diameter | 8 mm |
Weight of machine | 0.83 kg |
Air consumption | 480 l/min |
Operating pressure | 6.3 bar |
Connection thread | G 1/4 inch |