Pneumatic straight grinder ATLAS COPCO GTG22-HA G120
ANGLGRIND-PN-(GTG22-HA G120)
Art.-no. 9501038422
EAN 4068362731600
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Washer diameter | 125 mm |
Rotation speed | 12000 rpm |
Power output | 2.3 kW |
Operating pressure | 6.3 bar |
Weight of machine | 1.9 kg |
Air consumption | 32 l/s |
Min. hose inner diameter | 16 mm |
Length | 277 mm |