Pneumatic straight grinder ATLAS COPCO GTG22-HA G120-M14
ANGLGRIND-PN-GTG22-HA-G120-M14
Art.-no. 9501038423
EAN 4068362731617
Register and access more than 75 000 products
Datasheets(X)
Washer diameter | 125 mm |
Rotation speed | 12000 rpm |
Power output | 2.3 kW |
Operating pressure | 6.3 bar |
Weight of machine | 1.9 kg |
Air consumption | 32 l/s |
Min. hose inner diameter | 16 mm |
Length | 277 mm |
Thread type x spindle-thread diameter | M14 |