Pneumatic straight grinder ATLAS COPCO LSF19 S200-1
DIEGRIND-PN-(LSF19 S200-1)
Art.-no. 9501038427
EAN 4068362731907
Register and access more than 75 000 products
Datasheets(X)
Max. idle speed | 20000 rpm |
Power output | 500 W |
Max. drill chuck span width | 6 mm |
Min. hose inner diameter | 10 mm |
Weight of machine | 0.5 kg |
Air consumption | 9.6 l/s |
Operating pressure | 6.3 bar |
Connection thread | IT G BSP 1/4 inch |