Pneumatic straight grinder ATLAS COPCO LSF29 S250E
DIEGRIND-PN-(LSF29 S250E)
Art.-no. 9501038433
EAN 4068362731976
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Max. idle speed | 25000 rpm |
Power output | 1000 W |
Min. hose inner diameter | 13 mm |
Weight of machine | 1.4 kg |
Air consumption | 22 l/s |
Operating pressure | 6.3 bar |
Connection thread | IT G BSP 3/8 inch |