Pneumatic straight grinder ATLAS COPCO LSV19 S170-08
ANGLGRIND-PN-(LSV19 S170-08)
Art.-no. 9501039756
EAN 4068362742590
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
Product information
Datasheets(X)
Washer diameter | 80 mm |
Rotation speed | 17000 rpm |
Power output | 0.45 kW |
Operating pressure | 6.3 bar |
Weight of machine | 0.7 kg |
Air consumption | 11.2 l/s |
Min. hose inner diameter | 10 mm |
Length | 186 mm |