Pneumatic straight grinder ATLAS COPCO LSV39 SA12-125
ANGLGRIND-PN-(LSV39 SA12-125)
Art.-no. 9501038426
EAN 4068362731648
Register and access more than 75 000 products
Datasheets(X)
Washer diameter | 125 mm |
Rotation speed | 12000 rpm |
Power output | 1.8 kW |
Operating pressure | 6.3 kN/m² |
Weight of machine | 1.8 kg |
Air consumption | 29.8 l/s |
Min. hose inner diameter | 13 mm |
Length | 231 mm |
Thread type x spindle-thread diameter | M14 |