Pneumatic straight grinder ATLAS COPCO LSV48 SA085-18
ANGLGRIND-PN-(LSV48 SA085-18)
Art.-no. 9501038428
EAN 4068362731914
Register and access more than 75 000 products
Datasheets(X)
Washer diameter | 180 mm |
Rotation speed | 8500 rpm |
Power output | 1.9 kW |
Operating pressure | 7 bar |
Weight of machine | 2.7 kg |
Air consumption | 36 l/s |
Min. hose inner diameter | 16 mm |
Length | 316 mm |
Thread type x spindle-thread diameter | M14 |