Welcome to Würth Finland For trade customers only

Pocket first aid kit S Cederroth

First-aid bag S, Cederroth 4 pieces
1STAIDBG-4PCS-48X71X132MM

Art.-no. 089952023

EAN 7310803901033

-
Pocket first aid kit S Cederroth

Art.-no. 089952023

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

This moisture and dirt repellent pocket-size kit is easy to carry around in a backpack or attached to a belt.


This pocket-size kit is well suited for people working alone, such as guards, loggers, park personnel, newspaper deliverers and home-help service personnel.


Thanks to practical rip-tape fastening, the kit is easy and quick to open.


The products include clear visual instructions.



Contents:


1 x Cederroth 4-in-1 first-aid bandage, large


6 x Salvequick plaster


2 x Salvequick Maxi Cover plaster


2 x Salvequick wound wipe


Dimensions: W 15 x H 7 x D 5 cm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

40 mm

Width

140 mm

Height

80 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information