Pocket screwdriver
Screwdriver slotted plastic handle pocket clip
POCKET DRIVER METAL CLIP
Register and access more than 75 000 products
Datasheets(X)
Thickness of cutting edge x width of cutting edge | 0.7 x 3.0 mm |
Blade length (A) | 60 mm |
Handle length (B) | 55 mm |
Handle width (C) | 12 mm |