Pocket tape measure with viewing window, 3 m, fold-out compass point
STRBMRS-ROLL-COMPA-BOR-L3-37025030
Art.-no. 1970926697
Register and access more than 75 000 products
Application
For measuring distances with mm precision
Execution
- Robust polyamide housing
- Fold-out compass point for marking-off and drawing arcs
- Tape lock
- Direct reading of internal and external dimensions
Datasheets(X)
![]() | |
Brand | BMI |
EAN | 4007368065395 |
Manufacturer Part Number | 405341030 |
Length | 3 m |
Width | 16 mm |
Calibration Group | AO |
Harmonized System Code | 90178010 |
Gross Weight | 0.130 kg |
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
