Pocket torch Suprabeam Q7XR LED, rechargeable
Rechargeable-battery LED torch Suprabeam Q7XRS
TRCH-BTRY-LED-(SUPRABEAM Q7XRS)-USB-C
Art.-no. 9501016924
EAN 5704049911659
Register and access more than 75 000 products
The Q7xrs is a Premium class hand-held spotlight and the flagship of Suprabeam torches.
You can sense top quality and innovative product development from the luminaire.
This luminaire is made of high-quality materials.
2 Years Warranty
Datasheets(X)
Min./max. luminous flux | 6 / 4200 lm |
Lighting range min./ max. | 17 / 440 m |
Min./max. luminous period | 2-600 h |
Charging time | 4.30 h |
IP protection class | IP X4 |
Type of rechargeable battery/battery | Li-lon |
Nominal voltage | 3.7 V/DC |
Rechargeable battery/battery capacity | 5000 mAh |
Connection type | USB type C |
Min./max. operating temperature | -20 to 50 °C |
Length x width x height | 158 x 46 x 158 mm |
Material | Aluminium / aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!